Direct Drive Blower Motor, 1/8 hp
Mfr # 70021527
Zoro # G0349279
product price: $548.99
/ea
Free Shipping & Returns
Key Features
HP
1/8
Voltage
115V AC
For Use With Mfr. Model Number
71504902
Fits Brand
International Environmental
Product Type
Direct Drive Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70021527
Zoro #
G0349279
UPC #
-
Country of Origin
United States
Details
Item
Direct Drive Blower Motor
HP
1/8
Voltage
115V AC
For Use With Mfr. Model Number
71504902
Fits Brand
International Environmental
Product Type
Direct Drive Motor
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 2.10 A, Not Applicable Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.