Electric Heat Element, 277V, 2.0kW
Mfr # 70300239
Zoro # G0348761
product price: $146.26
/ea
Free Shipping & Returns
Key Features
Fits Brand
International Environmental
Product Type
Electric Heat Element
Nameplate Voltage
277V
Wattage Output
2 kW
Compatible with Brand
International Environmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70300239
Zoro #
G0348761
UPC #
-
Country of Origin
United States
Details
Item
Electric Heat Element
Fits Brand
International Environmental
Product Type
Electric Heat Element
Nameplate Voltage
277V
Wattage Output
2 kW
Compatible with Brand
International Environmental
Description
Electric Heat Element, Product Type Electric Heat Element, Nameplate Voltage 277V, Wattage Output 2 kW, Compatible with Brand International Environmental
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.