Zoro Homepage

Electric Heat Element, 277V, 3.0kW

  • Mfr # 70300201

  • Zoro # G0349437


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
International Environmental
Product Type
Electric Heat Element
Nameplate Voltage
277V
Compatible with Brand
International Environmental
Wattage Output
3 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300201
Zoro #
G0349437
UPC #
-
Country of Origin
United States

Details

Item
Electric Heat Element
Fits Brand
International Environmental
Product Type
Electric Heat Element
Nameplate Voltage
277V
Compatible with Brand
International Environmental
Wattage Output
3 kW

Description

Electric Heat Element, Product Type Electric Heat Element, Nameplate Voltage 277V, Wattage Output 3 kW, Compatible with Brand International Environmental

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.