Zoro Homepage

Fan and Blower Motor, 1/15 hp

  • Mfr # 70556315

  • Zoro # G0349093


product price: $265.99
/ea
Free Shipping & Returns

Key Features

HP
1/15 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
208/230V AC
Fits Brand
International Environmental
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70556315
Zoro #
G0349093
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/15 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
208/230V AC
Fits Brand
International Environmental
Voltage Compatibility
208V AC, 230V AC
Compatible Brand
International Environmental
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 0.7 A, Not Applicable Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.