Fan and Blower Motor, 1/20 hp
Mfr # 70556314
Zoro # G0349069
product price: $283.99
/ea
Free Shipping & Returns
Key Features
HP
1/20 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
208/230V AC
Fits Brand
International Environmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70556314
Zoro #
G0349069
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
HP
1/20 hp
RPM Range
1,001-1,100
Nameplate RPM
1075
Voltage
208/230V AC
Fits Brand
International Environmental
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V
Compatible Brand
International Environmental
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 0.65 A, Not Applicable Frame, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.