Zoro Homepage

Fan and Blower Motor, 1/3 hp

  • Mfr # 70556377

  • Zoro # G0349181


product price: $704.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Voltage
244V AC
Fits Brand
International Environmental
Voltage Compatibility
244V AC
Compatible Brand
International Environmental
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70556377
Zoro #
G0349181
UPC #
-
Country of Origin
United States

Details

Item
Motor
HP
1/3 hp
Voltage
244V AC
Fits Brand
International Environmental
Voltage Compatibility
244V AC
Compatible Brand
International Environmental

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, Voltage 277V AC, Full Load Amps 2.2 A, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.