Fan and Blower Motor, 1/30 hp
Mfr # 70556325
Zoro # G2493928
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V AC
Voltage Compatibility
277V AC
HP
1/30 hp
Capacitor Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70556325
Zoro #
G2493928
UPC #
-
Country of Origin
United States
Details
Item
Motor with Capacitor, 1/30 HP, 277V PSC
Voltage
277V AC
Voltage Compatibility
277V AC
HP
1/30 hp
Capacitor Required
Yes
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1390 RPM, Voltage 277V AC, Full Load Amps 0.35 A, 42Y Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.