Zoro Homepage

Fan and Blower Motor, 1/30 hp

  • Mfr # 71525058

  • Zoro # G0349303


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
1/30 hp
RPM Range
1,001-1,100
Nameplate RPM
1100
Voltage
208/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71525058
Zoro #
G0349303
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
HP
1/30 hp
RPM Range
1,001-1,100
Nameplate RPM
1100
Voltage
208/240V AC
Phase
Single
Fits Brand
International Environmental
Voltage Compatibility
208V AC, 230V AC
Compatible Brand
International Environmental
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-240V AC, Full Load Amps 0.48 A, Not Applicable Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.