Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/6 hp

  • Mfr # 70556327

  • Zoro # G2493830


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
Single
Voltage Compatibility
277V AC
RPM Range
1,501-1,600
Nameplate RPM
1525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70556327
Zoro #
G2493830
UPC #
-
Country of Origin
United States

Details

Item
Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm
Voltage
277V AC
Phase
Single
Voltage Compatibility
277V AC
RPM Range
1,501-1,600
Nameplate RPM
1525
Motor Design
1-Phase
HP
1/6 hp

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,525 RPM, Voltage 277V AC, Full Load Amps 0.91 A, 42Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.