Fan and Blower Motor, 1/8 hp
Mfr # 70556330
Zoro # G0115179
product price: $622.99
/ea
Free Shipping & Returns
Key Features
HP
1/8 hp
Voltage
115V AC
Capacitor Required
Yes
Includes
Capacitor
Fits Brand
International Environmental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70556330
Zoro #
G0115179
UPC #
-
Country of Origin
Mexico
Details
HP
1/8 hp
Item
Motor
Voltage
115V AC
Capacitor Required
Yes
Includes
Capacitor
Fits Brand
International Environmental
Voltage Compatibility
115V AC
Compatible Brand
International Environmental
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,090 RPM, Voltage 115V AC, Full Load Amps 1.70 A, Not Applicable Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.