Fan Coil Tstat, White, 2-3/4" H, 4-1/2" W
Mfr # 71491071
Zoro # G214884653
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Switch Type
Single Slide
Switch Color
White
Plate Color
White
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71491071
Zoro #
G214884653
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 3/4 in
Overall Depth
1 in
Overall Width
4 1/2 in
Details
Standards
UL Listed
Switch Type
Single Slide
Switch Color
White
Item
Fan Control
Plate Color
White
Includes
Mounting Hardware
Primary Voltage
24/120/240/277V AC
Product Type
Speed Control
Items Controlled
Fans
Plate Material
Plastic
IP Rating
Not Rated
Application
Commercial
Maximum Input Current
5.8 A
Contact Form
SPDT
Number of Switches or Dials
2
Input Voltage
24/120/240/277V AC
Maximum Input Wattage
696 W
Description
Fan Control, Switch Type Single Slide, Contact Form SPDT, Input Voltage 24/120/240/277V AC, Maximum Input Current 5.8 A, Number of Switches or Dials 2, Plate Material Plastic, Reversible Not Applicable, Temperature Sensor Not Applicable, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 2 3/4 in, Overall Width 4 1/2 in, Overall Depth 1 in, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.