Zoro Homepage

Relay Board SPST x 3, 24V, 10A

  • Mfr # 71481103

  • Zoro # G0349391


product price: $35.39
/ea

Key Features

Voltage
24V AC
Fits Brand
International Environmental
Product Type
Relay Board
Contact Form
SPST
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71481103
Zoro #
G0349391
UPC #
-
Country of Origin
United States

Details

Item
Relay Board
Voltage
24V AC
Fits Brand
International Environmental
Product Type
Relay Board
Contact Form
SPST
Current
10 A
Compatible Brand
International Environmental

Description

Relay Board SPST x 3, 24V, 10A, Fits Brand International Environmental

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.