Thermostat, 24-277V, 50 deg. to 90 deg.F

  • Mfr # 71491054

  • Zoro # G0579728


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
International Environmental
Voltage
24 to 277V AC
Changeover Type
Automatic and Manual
Temperature Control Range
50 Degrees to 90 Degrees F
Minimum Control Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71491054
Zoro #
G0579728
UPC #
-
Country of Origin
Malaysia

Details

Fits Brand
International Environmental
Item
Thermostat
Voltage
24 to 277V AC
Changeover Type
Automatic and Manual
Temperature Control Range
50 Degrees to 90 Degrees F
Minimum Control Temperature
50 Degrees F
Maximum Control Temperature
90 Degrees F

Description

Thermostat, Automatic and Manual, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 90 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.