Zoro Homepage

Transformer, 120V, 24V Primary, 40VA Second

  • Mfr # 50012001

  • Zoro # G0348971


product price: $58.15
/ea

Key Features

Voltage
120V; 24V
Fits Brand
International Environmental
Product Type
Transformer
OEM Replacement Brand
International Environmental
Compatible with Brand
International Environmental
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50012001
Zoro #
G0348971
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Voltage
120V; 24V
Fits Brand
International Environmental
Product Type
Transformer
OEM Replacement Brand
International Environmental
Compatible with Brand
International Environmental
Primary Voltage
120V, 24V

Description

Transformer, Compatible with Brand International Environmental, Primary Voltage 120V, 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.