Modular Valves: MFG. No. MRV-05-W-2, 30 GPM, 4500 PSI Max, D05 Modular Relief Valve

  • Mfr # MRV05-W2

  • Zoro # G616382047


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
3000 psi
Max. Flow GPM
30 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRV05-W2
Zoro #
G616382047
UPC #
615986066010
Country of Origin
Unknown

Details

Max. Pressure - Hydraulic Valves
3000 psi
Max. Flow GPM
30 GPM
Item
Relief Valves

Description

VALVE MODULAR RELIEF STEEL D05 100-3000 PSI MRV-05-W-2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.