
Springhill, DIGITAL INDEX WHITE CARD STOCK, 92 BRIGHT, 110LB, 8.5 X 11, WHITE, 250PK
Mfr # 015300
Zoro # G910809370
product price:Â $20.19
/pk 250, $0.08/eaKey Features
Sheet Size
8 1/2in x 11in
Color
White
Brightness
92
Finish
Smooth
Features
Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
015300
Zoro #
G910809370
UPC #
91083153097
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Item
Printable Multipurpose Card Stock
Color
White
Brightness
92
Finish
Smooth
Features
Acid-free
Sheet Standard
Letter
Print Technology
Inkjet
Description
Smooth, hard finish offers excellent printability, whether you use ink or toner. Good ink holdout, snap, and resistance. Exceptional die-cutting, scoring and folding characteristics. Ideal for index systems, file cards, case records, ruled forms, menus, brochure covers, direct mail, and counter displays. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 110 lb Index; Paper Grade gsm: 199 gsm; Paper/Media Colors: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.