Zoro Homepage

Ramekin, White, Vitrified Stoneware, PK36

  • Mfr # RAM-25-EW

  • Zoro # G814147424


product price: $56.25
/pk 36, $1.56/ea

Key Features

Capacity
2.5 oz
Color
White
Material
Vitrified Stoneware
Oven Safe
Yes
Microwaveable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-25-EW
Zoro #
G814147424
UPC #
-
Country of Origin
China

Details

Item
Ramekin
Capacity
2.5 oz
Color
White
Material
Vitrified Stoneware
Oven Safe
Yes
Microwaveable
Yes
Product Type
Ramekin
NSF Certified
No
Dishwasher Safe
Yes

Description

Ramekin, Material Vitrified Stoneware, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Ramekin, Capacity 2.5 oz, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.