BT225Y HL3140CW Toner Cartridge Yellow
- Mfr # BT225Y
- Zoro # G204134836
product price:Â
$
27.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT225Y
- Zoro #
- G204134836
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
Description
Get assured of clean and healthy facial appearance with our wide range of Toners that promise skin cleansing and nourishment. We offer genuine products in superior quality to deliver desired results at affordable prices.
Features- HL3140CW Toner Cartridge, Yellow
- Variety of products for different skin types
- Assured results, desired skin benefits
- Help achieve clear and radiant skin
- 3150CDW, 3170CDW, MFC9130CW, 9140CDN, 9330CDW, 9340CDW, DCP9020CDW
- Color: Yellow
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.