Shop SWINGLINE
See all product information
Create Account
Shredder Bags, 30 gal., For 500X, PK25
- Mfr # 1765015B
- Zoro # G6304335
product price:Â
$
28.35
/pk of 25, $1.13/ea
Key Features
For Use With
500M, 500X, 750M, 750X
Size
30 gal
Material
Clear Plastic
Recyclable
No
Shell Material
Clear Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1765015B
- Zoro #
- G6304335
- UPC #
- 033816650152
- Country of Origin
- United States
- For Use With
- 500M, 500X, 750M, 750X
- Material
- Clear Plastic
- Recyclable
- No
- Item
- Shredder Bags
- Shell Material
- Clear Plastic
- Compatible Product Type
- 500M, 500X, 750M, 750X
- Traction Material
- Clear Plastic
Dimensions
- Size
- 30 gal
- Bottle Size
- 30 gal
- Size - Alpha
- 30 gal
- Container Size
- 30 gal
Description
Shredder Bags, 30 gal, Clear Plastic, For Use With 500M, 500X, 750M, 750X, No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.