Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
International Tool Box Handbox, 21", Red, Steel, Red, 21" W x 8-3/4" D x 9" H HBB-2100RD

Handbox, 21", Red, Steel, Red, 21" W x 8-3/4" D x 9" H (Discontinued)

  • Mfr # HBB-2100RD
  • Zoro # G7187041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-2100RD
Zoro #
G7187041
UPC #
57189604765
Country of Origin
China

Dimensions

Width
21"
Depth
8-3/4"
Height
9"

Details

Item
Handbox,21",Red
Material
Steel
Color
Red
Features
Heavy Plated Latches, Scratch Resistant
Locking System
Padlock Hasp
Finish
Powder Coated
Storage Capacity
1613 cu. Po.

Description

Handbox,21 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.