This item is Discontinued.

International Tray Pads Meat Tray Pads, 6w x 4.5d, White/Yellow, 1000PK TA1341108

Meat Tray Pads, 6w x 4.5d, White/Yellow, 1000PK (Discontinued)

  • Mfr # TA1341108
  • Zoro # G105672673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1341108
Zoro #
G105672673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
6"
Overall Depth (In.)
4.5"

Details

Color
White/Yellow
Material
Paper; Polymer
Item
Food Containers
Includes
Includes 2,000 tray pads.
Type
Tray
Storage Container Style
Butcher Box/Tray
Food Container Material Type
Paper

Description

Significantly prolong your products' shelf life. Technically advanced design combines paper/pulp fibers and evenly distributed polymers. When activated, pressure-resistant, ultra-absorbent polymers attract and trap moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.