Zoro Homepage
This item is Discontinued.
Intersign Common Room Sign, 3-7/8" Height, 7-3/4" Width LX3-CR37(S51)SO

Common Room Sign, 3-7/8" Height, 7-3/4" Width (Discontinued)

  • Mfr # LX3-CR37(S51)SO
  • Zoro # G0012078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX3-CR37(S51)SO
Zoro #
G0012078
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Height
3-7/8"

Details

Item
Common Room Sign
Legend
Staff Only
Mounting Style
Tape
Material
Plastic
Legend Style
Text
Language
English
Legend/Background Color
White/Olive

Description

Common Room Sign, Height 3-7/8 In., Width 7-3/4 In., Legend Staff Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.