Zoro Homepage
This item is Discontinued.
Intersign Regulatory Sign, 8-1/4" Height, 8" Width MQX-RG02(S18)

Regulatory Sign, 8-1/4" Height, 8" Width (Discontinued)

  • Mfr # MQX-RG02(S18)
  • Zoro # G0007257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQX-RG02(S18)
Zoro #
G0007257
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8-1/4"

Details

Item
Regulatory Sign
Legend
Women
Mounting Style
Tape
Language
English
Legend Style
Symbol and Text
Material
Plastic
Legend/Background Color
White/Earth

Description

Regulatory Sign, Height 8-1/4 In., Width 8 In., Legend Women

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.