Zoro Homepage
This item is Discontinued.
Intersign Restroom, 7" W x 9-1/8" H 62108-9 FOREST GREEN

Restroom, 7" W x 9-1/8" H (Discontinued)

  • Mfr # 62108-9 FOREST GREEN
  • Zoro # G6315382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62108-9 FOREST GREEN
Zoro #
G6315382
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
9-1/8"

Details

Item
Restroom Sign
Legend
Restroom
Standards
ADA
Legend Style
Symbol and Text

Description

Restroom Sign, Height 9-1/8 In., Width 7 In., Legend Restroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.