Zoro Homepage

12A Lead Acid Battery

  • Mfr # SLA1105

  • Zoro # G308236986


product price: $48.79
/ea
Sold in multiples of 4 for $195.16

Key Features

Voltage
12V DC
Battery Capacity
12000 mAh
Battery Chemistry
Lead Acid
For Use With
Electric Wheelchairs, Golf Carts
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA1105
Zoro #
G308236986
UPC #
656489066213
Country of Origin
China

Dimensions

Height
3.8 in
Depth
5.9 in
Width
3.8 in

Details

Voltage
12V DC
Battery Capacity
12000 mAh
Item
Battery
Battery Chemistry
Lead Acid
For Use With
Electric Wheelchairs, Golf Carts
Application
Multipurpose
Rechargeable Battery
Yes
Recycled
Yes

Description

12V, 12A, Sealed Lead Acid Battery, With 187 Faston On Tabs, Can Be Used With Alarm Panels, Fences, UPS Back Ups, Solar Panels Many More Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.