Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkaline Battery, D 1.5 V DC 2 PK

  • Mfr # DRY0020

  • Zoro # G207159133


product price: $16.15
/pk 2, $8.08/ea

Key Features

Standard Battery Pack Size
2
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
D
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRY0020
Zoro #
G207159133
UPC #
656489130006
Country of Origin
China

Dimensions

Battery Size
D

Details

Item
Battery
Standard Battery Pack Size
2
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Application
Multipurpose

Description

Interstate DRY0020 1.5V Alk D Interstate 2 Pack - For Multipurpose - D - 1.5 V DC - 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.