Zoro Homepage

Battery Pack 12V 12Ah F1

  • Mfr # SLA1105

  • Zoro # G616047793


product price: $53.99
/ea

Key Features

Chemistry
Lead Acid
Width
3.8"
Height
3.8"
Weight
9.44 lb
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA1105
Zoro #
G616047793
UPC #
656489066213
Country of Origin
Viet Nam

Dimensions

Width
3.8"
Height
3.8"
Length
5.9 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
9.44 lb
Item
Battery
Battery Rechargeable
Yes
Output Voltage
12 V DC
Compatibility
Electric Wheelchairs, Golf Carts
Recycled
Yes
Capacity
12000 mAh

Description

Battery Pack 12V 12Ah F1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.