Zoro Homepage

Interstate All Battery DRY1403 Heavy Duty Lantern Battery - 6V

  • Mfr # 137718

  • Zoro # G604163689


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137718
Zoro #
G604163689
UPC #
656489130891
Country of Origin
China

Description

Features
  • Heavy Duty Lantern Battery
  • Spring Top
  • Milliamp hours - 7000
  • Voltage - 6 Volt
  • Termination - Spring terminals
  • Chemistry - Carbon zinc
  • No mercury added
  • Dimension - 2.62 x 2.62 x 4.39 in.
  • Item Weight - 1.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.