Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interstate SLA1075 Battery NEW

  • Mfr # SLA1075

  • Zoro # G314885734


product price: $37.79
/ea

Key Features

Chemistry
Lead Acid
Width
2.5 in
Height
4 in
Weight
6.06 lb
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLA1075
Zoro #
G314885734
UPC #
-
Country of Origin
China

Dimensions

Width
2.5 in
Height
4 in
Length
5.9 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
6.06 lb
Voltage
12V DC
Capacity
7200 mAh
Application
Multipurpose
Item
Battery
Rechargeable Battery
Yes
Compatibility
Electric Wheelchairs, Golf Carts
Green Environmental Attribute
Environmentally Friendly
Output Voltage
12 V DC
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Description

12V 8A Sealed Lead Acid Battery With .187 Faston Tabs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.