Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interstate SLA1116 Battery NEW

  • Mfr # SLA1116

  • Zoro # G814829191


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
3 in
Height
6.6 in
Weight
13.67 lb
Amperage
18A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLA1116
Zoro #
G814829191
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
6.6 in
Length
7.1 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
13.67 lb
Amperage
18A
Capacity
18000 mAh
Item
Battery
Voltage
12V DC
Rechargeable Battery
Yes
Compatibility
Electric Wheelchairs, Golf Carts
Application
Multipurpose
Recycled
Yes
Output Voltage
12 V DC
Battery Rechargeable
Yes

Description

12V 18A Sealed Lead Acid Battery With Nut & Bolt Plus Fast On Adapters Included Can Be Used With Alarm Panels Fences UPS Back Ups Solar Panels & Many More Applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.