Zoro Homepage

Interstate SLA1156 Battery NEW

  • Mfr # SLA1156

  • Zoro # G014885737


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
5.1 in
Height
6.6 in
Weight
26.50 lb
Amperage
34A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA1156
Zoro #
G014885737
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Height
6.6 in
Length
7.6 in
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
26.50 lb
Amperage
34A
Item
Battery
Capacity
35000 mAh
Application
Multipurpose
Voltage
12V DC
Rechargeable Battery
Yes
Green Environmental Attribute
Environmentally Friendly
Compatibility
Electric WheelchairsGolf Carts
Output Voltage
12 V DC

Description

12V 34A Sealed Lead Acid Battery With Nut & Bolt Connection.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.