Zoro Homepage

Sealed Lead Acid 12V 35 Ah

  • Mfr # SLA1156

  • Zoro # G015439892


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
5.1"
Height
6.6"
Weight
26.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA1156
Zoro #
G015439892
UPC #
656489066466
Country of Origin
Viet Nam

Dimensions

Width
5.1"
Height
6.6"

Details

Chemistry
Lead Acid
Weight
26.50 lb

Description

Sealed Lead Acid 12V 35 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.