Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.531 Inch ID x 1.0 Inch Long Ferrules, PK 1000

  • Mfr # F7324-1000

  • Zoro # G505378908


product price: $473.99
/pk 1000, $0.47/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
1.0 in
Material
Brass
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7324-1000
Zoro #
G505378908
UPC #
791674017516
Country of Origin
China

Dimensions

Length
1.0 in

Details

Item
Ferrules
Material
Brass
Color
Golden

Description

Economical and dependable brass ferrules enable you to make up custom hose assemblies. These brass ferrules are annealed for ease of crimping and they are brightened and lacquered so that product does not lose color, luster especially by exposure to air, dust and dirt in the machine or on the shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.