Shop INTERSTATE PNEUMATICS
See all product information
Create Account
1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 100
- Mfr # CPA880-100K
- Zoro # G505378427
product price:Â
$
397.99
/pk of 100, $3.98/ea
Free Shipping & Returns
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPA880-100K
- Zoro #
- G505378427
- UPC #
- 791674010388
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2" FNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Details
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Description
The INTERSTATE PNEUMATICS CPA880-100K is an automotive coupler plug; it functions as the male half of a quick-connect fitting. It is used to connect to a compatible female coupler to form a sealed connection. This coupler plug is constructed from forged tool steel with a zinc-plated finish and is intended for use with automotive air and fluid lines in accordance with its rated application. It has a 1/2" FNPT threaded connection and a 1/2" body size for mating with fittings that match the specified thread and connection type.
Key Features:
- Automotive (Tru-Flate) type for use with Tru-Flate automotive quick-connect systems with matching connection standards.
- Connection Type: Coupler x FNPT for mating with compatible female couplers and threaded ports.
- Material: Forged tool steel.
- Finish/Coating: Zinc plated.
- Interchange Type: True-Flate Automotive (for mating with compatible parts within the stated industry standard).
- Thread Size: 1/2" FNPT for connecting to threaded fittings.
- Body Size: 1/2" quick connect air coupling fitting size.
- Color: Black, the primary visible color of the fitting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.