1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 50

  • Mfr # CPA880-50K

  • Zoro # G405378435


product price:  $213.99
/pk 50, $4.28/ea
Free Shipping & Returns

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA880-50K
Zoro #
G405378435
UPC #
791674010371
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA880-50K is an automotive coupler plug designed as the male half of a quick-connect hose fitting. It interfaces with a matching female coupler to form a sealed, pressurized connection. Constructed from forged tool steel with a zinc-plated finish, this automotive coupler plug is compatible with automotive air/fluid quick-connect systems using matching coupler types and thread/body sizes. The product adheres to the True-Flate Automotive interchange type (matched to the specified True-Flate Automotive interchange type (requires compatibility with the corresponding mating coupler/fitting)) and features a 1/2" body size for its quick connect air coupling.

Key Features:

  • Type: Automotive (Tru-Flate) coupler plug designed for quick-connect applications.
  • Material: Forged tool steel for durability.
  • Finish: Zinc plated for surface protection.
  • Body Size: 1/2" nominal connection diameter.
  • Thread Size: 1/2" Female National Pipe Thread (FNPT) connection.
  • Connection Type: Coupler x FNPT, indicating a coupler end and female threaded pipe connection.
  • Interchange Type: True-Flate Automotive, matched to the specified True-Flate Automotive interchange type (requires compatibility with the corresponding mating coupler/fitting).
  • Color: Black, the primary visible color of the fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.