1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Male NPT, PK 50
- Mfr # CPA881-50K
- Zoro # G905378522
Key Features
Specifications
Details
- MFR #
- CPA881-50K
- Zoro #
- G905378522
- UPC #
- 791674010401
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Black
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 1/2" MNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Description
The INTERSTATE PNEUMATICS CPA881-50K is an automotive coupler plug. It features a forged tool steel construction with a zinc-plated finish and a black color. Compatible with automotive air and fluid line connections that match the specified interchange standard (True-Flate Automotive) and specified thread type/size (1/2" MNPT male). It is intended for use in air/fluid line systems using the specified quick-connect coupling and 1/2" MNPT male thread connection. It is intended for use in air/fluid line systems using the specified quick-connect coupling and 1/2" MNPT male thread connection. It allows quick connect and disconnect when used with compatible mating couplers and fittings. It uses the specified interchange type and mating female couplers with matching connection/thread specifications. Key Features:
- Body size: 1/2" quick connect air coupling
- Material: Forged tool steel for durability based on forged tool steel construction
- Finish: Zinc plated surface treatment
- Color: Black
- Thread type and size: 1/2" MNPT (male national pipe thread)
- Connection type: Coupler x MNPT
- Interchange type: True-Flate Automotive standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.