1/2 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 100
- Mfr # CPA861-100K
- Zoro # G005378385
Key Features
Specifications
Details
- MFR #
- CPA861-100K
- Zoro #
- G005378385
- UPC #
- 791674003069
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Description
The INTERSTATE PNEUMATICS CPA861-100K is an automotive coupler plug designed as the male half of a quick-connect coupler for air line connections. It features a 1/2" nominal body size and a 3/8" MNPT threaded connection, facilitating sealed, pressurized connections with matching female couplers. Made from forged tool steel with a zinc-plated finish, it is compatible with automotive air and fluid line applications that use 3/8" MNPT threaded fittings and 1/2" nominal body size couplers. This coupler plug is manufactured to the True-Flate Automotive (Tru-Flate) interchange standard for compatibility within this standard family.
Key Features:
- Body size: 1/2" for connection compatibility with corresponding hoses and fittings.
- Thread size: 3/8" MNPT for standard threaded connection.
- Material: forged tool steel
- Finish: Zinc-plated finish (corrosion resistance for zinc-plated surfaces is intended)
- Color: Silver appearance from zinc plating.
- Connection type: Coupler x MNPT combining coupler fitting with male NPT threads.
- Interchange type: True-Flate Automotive, ensuring compatibility within this standard family.
- Type: Automotive (Tru-Flate) specifying the coupling style and application family.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.