1/2 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 6
- Mfr # CPA861-D6
- Zoro # G905378423
product price:Â
$
32.49
/pk of 6, $5.42/ea
Key Features
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPA861-D6
- Zoro #
- G905378423
- UPC #
- 791674003038
- Country of Origin
- China
- Item
- Automotive Coupler Plug
- Interchange Type
- True-Flate Automotive
- Material
- Forged Tool Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Color
- Silver
- Type
- Automotive (Tru-Flate)
Dimensions
- Thread Size
- 3/8" MNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Description
The INTERSTATE PNEUMATICS CPA861-D6 is the male side of the connection. It mates with a compatible female coupler to form a connected joint for pneumatic/air-line applications. It is intended for use in automotive air-line (pneumatics) and fluid-line systems. This plug features a forged tool steel body with a zinc-plated finish and a silver color appearance. The connection type is Coupler x 3/8" MNPT, and it complies with the True-Flate Automotive interchange standard, indicating compatibility with matching fittings of the same style.
Key Features:
- Body size: has a 1/2 in quick-connect air coupling size.
- Material: is made from forged tool steel.
- Connection type: Coupler x 3/8" MNPT thread
- Finish/coating: Zinc plated surface
- Interchange type: True-Flate Automotive standard
- Type: Automotive (Tru-Flate) coupling style
- Color: Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.