1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 100

  • Mfr # CPH880-100K

  • Zoro # G105378797


product price:  $372.99
/pk 100, $3.73/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH880-100K
Zoro #
G105378797
UPC #
791674011071
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH880-100K is an industrial coupler plug designed as the male/insert half of a quick-connect hose fitting. It is made from forged tool steel and features a zinc-plated golden finish. Designed for use as the male/insert half of a quick-connect hose fitting for air or fluid transfer when used with compatible couplers and fittings. The plug has a 1/2" nominal body size and uses a 1/2" FNPT thread size for connection, conforming to the Industrial interchange type and Hansen or Milton type coupling style.

Key Features:

  • Material: Made from forged tool steel.
  • Finish: Zinc plated with a golden color.
  • Connection type: Coupler x FNPT, with a 1/2" female National Pipe Thread (FNPT) thread size.
  • Body size: 1/2" quick connect air coupling.
  • Interchange type: Compatible with couplers/fittings that match the stated Industrial interchange type and thread specifications (1/2" FNPT).
  • Type: Industrial coupler plug (Hansen or Milton style).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.