1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 50

  • Mfr # CPH880-50K

  • Zoro # G305378849


product price:  $203.99
/pk 50, $4.08/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPH880-50K
Zoro #
G305378849
UPC #
791674011064
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH880-50K is an industrial coupler plug designed as the male half of a quick-connect hose fitting system. Is configured for connection and disconnection using a compatible coupler in a quick-connect hose fitting system. Mates with a compatible coupler to connect air or fluid lines in accordance with the quick-connect system design. Constructed from forged tool steel with a zinc-plated finish. It features a 1/2" nominal body size and thread size, connecting via a 1/2" FNPT female thread. The coupler plug follows the Industrial (Hansen or Milton type) interchange standard. The unit is golden in color due to its surface coating.
Key Features:

  • Body size: 1/2", matching standard quick-connect air coupling dimensions.
  • Connection type: Coupler x FNPT configuration with 1/2" Female National Pipe Thread.
  • Material: Forged tool steel for durability and strength in industrial settings.
  • Finish: Zinc plated for corrosion resistance.
  • Interchange type: Industrial (Hansen or Milton type) for cross-compatible fitting use.
  • Type: Industrial coupler plug, designed for repeated rapid connection and sealing.
  • Color: Golden, reflecting its zinc-plated finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.