1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 100
- Mfr # CPH860-100K
- Zoro # G905378737
Key Features
Specifications
Product Information
- MFR #
- CPH860-100K
- Zoro #
- G905378737
- UPC #
- 791674003656
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Details
- Item
- Industrial Coupler Plug
- Interchange Type
- Industrial
- Material
- Forged Tool Steel
- Connection Type
- Coupler x FNPT
- Finish/Coating
- Zinc Plated
- Color
- Golden
- Type
- Industrial (Hansen or Milton type)
Description
The INTERSTATE PNEUMATICS CPH860-100K is an industrial coupler plug functions as the male half of a quick-connect hose fitting. is intended for connection and disconnection as part of a quick-connect hose coupling system. to provide a connection intended to help contain fluid/air within the coupling system. Constructed from forged tool steel. it is constructed from forged tool steel for industrial use. for use with couplers and hoses operating within the specified system pressure and temperature limits (if applicable). This coupler plug has a 1/2" nominal body size and is compatible with couplers that meet the Industrial interchange standard.
Key Features:
- Material: Constructed from forged tool steel for industrial applications.
- Body Size: 1/2" quick connect air coupling size for hose or fitting engagement.
- Connection Type: Coupler x 3/8" FNPT threaded female connection.
- Finish: Zinc plated surface treatment
- Interchange Type: Industrial standard compatibility
- Type: Industrial (Hansen or Milton type) coupler plug style.
- Color: Golden finish as the primary visible color.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.