1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 50

  • Mfr # CPH860-50K

  • Zoro # G305378627


product price:  $188.99
/pk 50, $3.78/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPH860-50K
Zoro #
G305378627
UPC #
791674003649
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH860-50K is an industrial coupler plug for connecting to a coupler; intended for air or fluid transfer when used with compatible couplers within the specified interchange type. It features a 1/2" body size quick connect air coupling and a 3/8" FNPT thread size, configured as a quick-connect coupler plug for repeated connection and disconnection with compatible couplers. Made from forged tool steel with a zinc-plated finish, this coupler plug is intended for use with compatible industrial interchange couplers of the specified type (Hansen or Milton).

Key Features:

  • Body size: 1/2" quick connect air coupling
  • Thread size: 3/8" FNPT
  • Material: Forged tool steel
  • Finish: Zinc plated finish
  • Connection type: Coupler x FNPT
  • Interchange type: Industrial
  • Coupling style: Industrial (Hansen or Milton type)
  • Color: Golden

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.