1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 6

  • Mfr # CPH860-D6

  • Zoro # G205378604


product price:  $27.39
/pk 6, $4.57/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH860-D6
Zoro #
G205378604
UPC #
791674003625
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH860-D6 is an industrial coupler plug designed as the male half of a quick-connect fitting system. It is a quick-connect fitting designed to connect to a corresponding coupler using a coupler plug/connector interface for air or fluid systems, when installed with compatible components. Supports repeated connect/disconnect use as part of a quick-connect fitting system. The coupler plug is made from forged tool steel. It features a 1/2" nominal body size and a 3/8" FNPT threaded connection, Compatible with industrial interchange configurations designated as Hansen or Milton type.

Key Features:

  • Body size: 1/2" quick connect air coupling
  • Thread size: 3/8" Female National Pipe Thread (FNPT)
  • Material: Forged tool steel for structural strength
  • Finish: Zinc plated coating on visible surfaces
  • Interchange type: Industrial (Hansen or Milton type)
  • Connection type: Coupler x FNPT
  • Color: Golden finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.