1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT
- Mfr # CPH861
- Zoro # G104388834
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material
Steel, Zinc plated
Color
Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPH861
- Zoro #
- G104388834
- UPC #
- 791674003663
- Country of Origin
- China
- Material
- Steel, Zinc plated
- Color
- Golden
Description
Interstate Pneumatics CPH861 1/2" Industrial Steel Coupler Plug x 3/8" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.