1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100

  • Mfr # CH880-100K

  • Zoro # G105378575


product price:  $1,279.99
/pk 100, $12.80/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH880-100K
Zoro #
G105378575
UPC #
791674009542
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Industrial
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS CH880-100K is the female half of a quick-connect hose fitting. It is used with compatible industrial hose and fittings for fluids, gases, or compressed air. It is compatible with matching quick-connect plugs for tool-free connection and disconnection. This coupler has a 1/2" nominal body size for connection with compatible 1/2" quick-connect fittings. has a 1/2" FNPT thread size. The seal is made of Buna-N (Nitrile) (NBR). The stainless steel spring is included as part of the locking mechanism assembly. is rated for operation within -40°F to 212°F and is listed as compatible with Industrial interchange type standards.

Key Features:

  • Material: Steel body with zinc-plated finish
  • Connection Type: Coupler x 1/2" Female NPT thread
  • Seal Material: Buna-N (Nitrile) (NBR) for fluid and pressure sealing
  • Bearing Material: Stainless Steel for moving components
  • Includes: Stainless Steel spring as part of the assembly
  • Body Size: 1/2" nominal quick-connect air coupling size
  • Temperature Range: -40 to 212°F operational rating
  • Interchange Type: Industrial standard compatibility
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.