1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881)

  • Mfr # CH881

  • Zoro # G904388850


product price:  $15.79
/ea

Key Features

Material
Steel, Zinc plated
Type
Industrial
Color
Silver
Temp. Range (F)
-40 to 212°F
Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH881
Zoro #
G904388850
UPC #
791674903765
Country of Origin
China

Dimensions

Size (In.)
1/2 in

Details

Item
Industrial Coupler
Material
Steel, Zinc plated
Type
Industrial
Color
Silver
Temp. Range (F)
-40 to 212°F
Material of Construction
Steel

Description

Interstate Pneumatics CH881 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881). These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.