Industrial Coupler, 1/2 in Body, 1/2 in MNPT, Steel, Industrial Interchange, PK6

  • Mfr # CH881-D6

  • Zoro # G805378547


product price:  $83.65
/pk 6, $13.94/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH881-D6
Zoro #
G805378547
UPC #
791674903758
Country of Origin
China

Dimensions

Thread Size
1/2" MNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Type
Industrial
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CH881-D6 is an industrial coupler designed as the female half of a quick-connect hose fitting. It is compatible for use with matching quick-connect fittings to form a connection in industrial fluid, gas, or compressed-air systems. Constructed of steel with a zinc-plated finish, this coupler is rated for operation within the specified pressure/temperature requirements for industrial compressed-air and fluid applications. It provides quick-connect coupling with tool-free connection and disconnection when used with compatible mating fittings. It features a 1/2" body size and a 1/2" MNPT thread size to accommodate compatible hoses and fittings. The included stainless-steel spring is used in the locking mechanism.

Key Features:

  • Body size: 1/2"
  • Connection type: Coupler x MNPT
  • Thread size: 1/2" MNPT
  • Material: Steel with zinc-plated finish
  • Seal material: Buna-N (Nitrile)
  • Bearing material: Stainless steel
  • Includes (1) stainless steel spring
  • Temperature range: -40°F to 212°F
  • Interchange type: Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.