1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 25

  • Mfr # CH860-25K

  • Zoro # G005378828


product price:  $339.99
/pk 25, $13.60/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH860-25K
Zoro #
G005378828
UPC #
791674003533
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Color
Golden
Temp. Range
-40 to 212°F
Type
Industrial
Includes
Stainless Steel Spring
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS CH860-25K is an industrial coupler for compressed air or fluid systems. Constructed primarily of steel with stainless steel bearing components, it provides a connection interface that mates with a compatible plug to enable attachment or detachment without tools. The coupler features a sealing mechanism made from Buna-N (Nitrile) to provide sealing for fluid/air connections and is intended for an operating temperature rating: -40°F to 212°F. Its connection type utilizes a coupler with a 3/8" FNPT thread size, and it conforms to the Industrial interchange standard.

Key Features:

  • Body connection size: 1/2" quick connect air coupling
  • Primary material: Steel construction
  • Bearing material: Stainless Steel components for moving parts
  • Seal material: Buna-N (Nitrile) for fluid and pressure sealing
  • Connection style: Coupler x 3/8" Female National Pipe Thread (FNPT)
  • Includes: Stainless Steel spring for locking mechanism
  • Temperature range: -40°F to 212°F
  • Interchange type: Industrial standard compatibility (per manufacturer specifications)
  • Visible finish color: Golden

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.