Shop INTERSTATE PNEUMATICS
See all product information
Create Account
1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 50
- Mfr # CH860-50K
- Zoro # G905378799
product price:
$
752.99
/pk of 50, $15.06/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH860-50K
- Zoro #
- G905378799
- UPC #
- 791674003540
- Country of Origin
- China
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x FNPT
- Seal Material
- Buna-N (Nitrile)
- Color
- Golden
- Temp. Range
- -40 Degrees to 212 Degrees F
- Type
- Industrial
- Bearing Material
- Stainless Steel
- Includes
- Stainless Steel Spring
Dimensions
- Thread Size
- 3/8" FNPT
- Body Size - Quick Connect Air Couplings
- 1/2"
Description
The INTERSTATE PNEUMATICS CH860-50K is an industrial coupler designed as the female half of a quick-connect hose fitting. It forms a sealed connection when used with compatible mating couplings and within the specified operating temperature and pressure ranges. It allows connection and disconnection without tools when mated with compatible quick-connect fittings. Compatible with matching plugs/couplers that meet the stated industrial interchange standard, it has a 1/2" body size for connection and a 3/8" FNPT threaded connection.
Key Features:
- Material: Steel body with stainless steel bearing components.
- Seal material: Buna-N (Nitrile)
- Interchange Type: Industrial standard for compatibility with matching plugs.
- Connection Type: Coupler x FNPT with a 3/8" FNPT thread size.
- Operating temperature range: -40 to 212°F
- Color: Golden finish.
- Includes: Stainless steel spring to support locking mechanism.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.