1/2 Inch Industrial Steel Coupler x 3/8 Inch Male NPT, PK 25

  • Mfr # CH861-25K

  • Zoro # G405378589


product price:  $332.99
/pk 25, $13.32/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Thread Size
3/8" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH861-25K
Zoro #
G405378589
UPC #
791674003588
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Seal Material
Buna-N (Nitrile)
Color
Golden
Temp. Range
-40 to 212°F
Includes
Stainless Steel Spring
Type
Industrial
Bearing Material
Stainless Steel

Description

The INTERSTATE PNEUMATICS CH861-25K is an industrial coupler designed as the female half of a quick-connect fitting system. It is designed for quick-connect coupling and uncoupling without tools. It is compatible with compressed air within the specified temperature range and when used with appropriate compatible mating fittings. It has a steel body and enables rapid, tool-free connection and disconnection for heavy-duty uses. This coupler has a 1/2" body size and a 3/8" MNPT threaded connection.

Key Features:

  • Body size: 1/2" quick connect air coupling
  • Connection type: Coupler x 3/8" MNPT thread
  • Material: Steel body with stainless steel bearing components
  • Seal material: Buna-N (Nitrile) for sealing
  • Includes stainless steel spring
  • Interchange type: Industrial
  • Temperature range: -40°F to 212°F
  • Primary color: Golden finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.